SKU:
DOR1612230L
MPN:
6706495
£68.49
Ex VAT
£82.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series S231 Carbide Long Series Ball Nosed Slot Drill
2 Flute
Metric
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760680445 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 12mm |
Material | Carbide |
MFR Part No. | S23110.0 |
Number of Flutes | 2 |
Overall Length | 75mm |
Series | S231 |
Shank Diameter | 10mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |