SKU:
SHR0615855C
MPN:
0615855C
£12.99
Ex VAT
£15.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Long Series Type S231T - Metric
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.
Metric Tolerances
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140276154 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 11mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Overall Length | 60.5mm |
Plunge Type | Centre Cutting |
Series | S231T |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241614 |