SKU:
DOR1612231M
MPN:
6706564
£149.00
Ex VAT
£178.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series S233 Carbide Extra Long Series Ball Nosed Slot Drill
2 Flute
Metric
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 14mm |
Cutting Direction | Right Hand |
EAN | 7320760681138 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 32mm |
Material | Carbide |
MFR Part No. | S23314.0 |
Number of Flutes | 2 |
Overall Length | 150mm |
Series | S233 |
Shank Diameter | 14mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |