SKU:
DOR1612231D
MPN:
6706556
£40.79
Ex VAT
£48.95
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series S233 Carbide Extra Long Series Ball Nosed Slot Drill
2 Flute
Metric
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 7320760681053 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 5mm |
Material | Carbide |
MFR Part No. | S2333.0XD6 |
Number of Flutes | 2 |
Overall Length | 100mm |
Series | S233 |
Shank Diameter | 6mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |