Dormer

S233, Extra Long Slot Drill, 6mm, 2fl, Plain Round Shank, Carbide, TiSiN

SKU:

DOR1612231H

MPN:

6706560

£45.49

Ex VAT

£54.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S233 Carbide Extra Long Series Ball Nosed Slot Drill
    2 Flute
    Metric
    TiSiN Coated


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutter Diameter

    6mm

    Cutting Direction

    Right Hand

    EAN

    7320760681091

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    TiSiN

    Flute Length

    10mm

    Length Type

    Extra Long

    Material

    Carbide

    MFR Part No.

    S2336.0

    Number of Flutes

    2

    Overall Length

    100mm

    Series

    S233

    Shank Diameter

    6mm

    Shank Type

    Plain Round

    Standards Met

    DORMER

    UNSPSC Code

    23241614