Dormer

S531 10.00mm Carbide 2 Flute Long Reach Ball Nosed Slot Drill -TiSiN Coated

SKU:

DOR1618418M

MPN:

6706482

£71.99

Ex VAT

£86.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S531 Carbide Long Reach Ball Nosed Slot Drill
    2 Flute
    Metric
    TiSiN Coated


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutter Diameter

    10mm

    Cutting Direction

    Right Hand

    EAN

    7320760680315

    ECLASS Code

    21010500

    Finish/Coating

    TiSiN

    Flute Length

    14mm

    Material

    Carbide

    MFR Part No.

    S53110.0

    Number of Flutes

    2

    Overall Length

    75mm

    Series

    S531

    Shank Diameter

    10mm

    Shank Type

    Plain Round

    Standards Met

    DORMER

    UNSPSC Code

    23241614