SKU:
DOR1618418H
MPN:
6706478
£38.79
Ex VAT
£46.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series S531 Carbide Long Reach Ball Nosed Slot Drill
2 Flute
Metric
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
EAN | 7320760680278 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 9mm |
Material | Carbide |
MFR Part No. | S5315.0XD5 |
Number of Flutes | 2 |
Overall Length | 60mm |
Series | S531 |
Shank Diameter | 5mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |