SKU:
DOR1618419B
MPN:
6706540
£47.49
Ex VAT
£56.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series S533 Carbide Extra Long Reach Ball Nosed Slot Drill
Metric
2 Flute
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 7320760680896 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 4mm |
Material | Carbide |
MFR Part No. | S5332.0XD6 |
Number of Flutes | 2 |
Overall Length | 100mm |
Series | S533 |
Shank Diameter | 6mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |