£140.76
Ex VAT
£168.91
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series S611 Carbide 2FL Short Series Long Reach Slot Drill - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 20mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760681404 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 38mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S61120.0 |
Number of Flutes | 2 |
Overall Length | 125mm |
Shank Diameter | 20mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |