SKU:
DOR1617140C
MPN:
6706586
£40.22
Ex VAT
£48.26
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series S611 Carbide 2FL Short Series Long Reach Slot Drill - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760681350 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 22mm |
Flute Type | Helical |
Length Type | Long |
Material | Carbide |
MFR Part No. | S61110.0 |
Number of Flutes | 2 |
Overall Length | 100mm |
Series | S611 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |