£66.99
Ex VAT
£80.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Series S714 Carbide 3 Flute Slot Drill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 7320760681718 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 50mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S71412.0 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 12mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |