noscriptSherwood 11/32" HSS-COBALT 3FL SC/ SH SLOT DRILL 0616017E | Cromwell Tools

Sherwood

11/32" HSS-COBALT 3FL SC/ SH SLOT DRILL

SKU:

SHR0616017E

MPN:

0616017E

£25.49

Ex VAT

£30.59

Inc VAT

OUT OF STOCK

    Product Details

    Regular Series Type 5321T.
    Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    Inch Tolerances:
    Diameter: up to 1". Tolerance: +0.0025, -0.0005.
    Diameter: Over 1". Tolerance: +0.0050, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140370531

    ECLASS Code

    21010504

    Finish/Coating

    Bright

    Flute Length

    27/32in.

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Plunge Type

    Centre Cutting

    Series

    5321T

    Shank Diameter

    3/8in.

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241605