noscriptSwissTech 14.00mm HSS-Co 8% 2 Flute Threaded Shank Slot Drills - TiCN Coated 1632944A | Cromwell Tools

SwissTech

14.00mm HSS-Co 8% 2 Flute Threaded Shank Slot Drills - TiCN Coated

SKU:

SWT1632944A

MPN:

1632944A

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    Series 29 - Regular Series, TiCN Coated
    Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    14mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140373853

    ECLASS Code

    21010504

    Finish/Coating

    TiCN

    Flute Length

    26mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    83mm

    Plunge Type

    Centre Cutting

    Series

    29

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241605