noscriptKennedy 18.0mm 3FL STANDARD CARBIDE SLOT DRILL 1613360K | Cromwell Tools

Kennedy

18.0mm 3FL STANDARD CARBIDE SLOT DRILL

SKU:

KEN1613360K

MPN:

1613360K

£95.99

Ex VAT

£115.19

Inc VAT

OUT OF STOCK

    Product Details

    3 Flute: Regular Series - Metric
    Centre cutting as standard. Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Manufactured to Works Standards.


    Metric Tolerances
    Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
    Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutter Diameter

    18mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140097865

    ECLASS Code

    21010504

    Finish/Coating

    Uncoated

    Flute Length

    25mm

    Flute Type

    Helical

    Helix Angle

    30°

    Material

    Carbide

    Number of Flutes

    3

    Overall Length

    75mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    18mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241605