noscriptSwissTech 25.00mm HSS-Co 8% 3 Flute Weldon Shank Slot Drills - Uncoated 1630625A | Cromwell Tools

SwissTech

25.00mm HSS-Co 8% 3 Flute Weldon Shank Slot Drills - Uncoated

SKU:

SWT1630625A

MPN:

1630625A

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (19)

    Product Details

    SDH-3WR HSS-Co 8%
    Series 06 - Regular Series
    Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    25mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140202436

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    45mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    3

    Overall Length

    121mm

    Plunge Type

    Centre Cutting

    Series

    6

    Shank Diameter

    25mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241605