SKU:
SWT1659103A
MPN:
1659103A
£10.49
Ex VAT
£12.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 91 - Regular
Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.
The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.
These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140288287 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Application | Alloy Steel Carbon Steel Cast Iron Copper Stainless Steel |
Material Grade | M35 |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Number of Flutes | 2 |
Overall Length | 49mm |
Plunge Type | Centre Cutting |
Series | 91 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241605 |