noscriptSwissTech 3.00mm HSS-Co 8% Weldon Shank Slot Drills - TiALN Coated 1630263A | Cromwell Tools

SwissTech

3.00mm HSS-Co 8% Weldon Shank Slot Drills - TiALN Coated

SKU:

SWT1630263A

MPN:

1630263A

£18.99

Ex VAT

£22.79

Inc VAT

OUT OF STOCK

    Product Details

    Series 02 - Regular Series, TiALN Coated
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish)
    TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140201521

    ECLASS Code

    21010504

    Finish/Coating

    TiAlN

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    52mm

    Plunge Type

    Centre Cutting

    Series

    02

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241605