SKU:
SHR0616016Y
MPN:
0616016Y
£24.99
Ex VAT
£29.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Regular Series Type 5321T.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.
Inch Tolerances:
Diameter: up to 1". Tolerance: +0.0025, -0.0005.
Diameter: Over 1". Tolerance: +0.0050, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140370517 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Plunge Type | Centre Cutting |
Series | 5321T |
Shank Diameter | 3/8in. |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241605 |