noscriptSwissTech 6.00mm HSS-Co 2 Flute Weldon Shank Slot Drills - Peak Power Coated 1659106A | Cromwell Tools

SwissTech

6.00mm HSS-Co 2 Flute Weldon Shank Slot Drills - Peak Power Coated

SKU:

SWT1659106A

MPN:

1659106A

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    Product Details

    Series 91 - Regular
    Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.


    The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.


    Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.


    These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    6mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140288317

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Application

    Alloy Steel Carbon Steel Cast Iron Copper Stainless Steel

    Material Grade

    M35

    Milling Application

    Finishing Profiling Semi-finishing Slotting

    Number of Flutes

    2

    Overall Length

    52mm

    Plunge Type

    Centre Cutting

    Series

    91

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241605