£46.69
Ex VAT
£56.03
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
Series C123 HSS-E 2 Flute Slot Drill
Flatted Shank
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 15mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760353615 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 26mm |
Flute Type | Straight |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C12315.0 |
Number of Flutes | 2 |
Overall Length | 83mm |
Series | C123 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241605 |