noscriptDormer C123 3/8" HSS-E-PM 2 Flute Flatted Shank Slot Drill DIN 844K 5984393 | Cromwell Tools

Dormer

C123 3/8" HSS-E-PM 2 Flute Flatted Shank Slot Drill DIN 844K

SKU:

DOR0611920A

MPN:

5984393

£28.09

Ex VAT

£33.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C123 HSS-E 2 Flute Slot Drill
    Flatted Shank
    Inch
    DIN 844K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    3/8in.

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    7320760640074

    ECLASS Code

    21010504

    Finish/Coating

    Bright

    Flute Length

    22mm

    Flute Type

    Helical

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C1233/8

    Number of Flutes

    2

    Overall Length

    72mm

    Series

    C123

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241605