SKU:
DOR0611963P
MPN:
5984319
£25.69
Ex VAT
£30.83
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series C123 HSS-E 2 Flute Slot Drill
Flatted Shank
Inch
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 1/4in. |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760640050 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 16mm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C1231/4 |
Number of Flutes | 2 |
Overall Length | 66mm |
Series | C123 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241605 |