Dormer

C123, Regular, Slot Drill, 8.5mm, 2fl, Weldon Flat Shank, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR0611965V

MPN:

5983793

£28.09

Ex VAT

£33.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C123 HSS-E 2 Flute Slot Drill
    Flatted Shank
    Metric
    DIN 844K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    8.5mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    7320760353868

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    19mm

    Flute Type

    Straight

    Length Type

    Regular

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C1238.5

    Number of Flutes

    2

    Overall Length

    69mm

    Series

    C123

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241605