£23.39
Ex VAT
£28.07
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760057599 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 7mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
MFR Part No. | C1352.0 |
Number of Flutes | 2 |
Overall Length | 54mm |
Series | C135 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241605 |