SKU:
DOR0612271D
MPN:
5984011
£28.49
Ex VAT
£34.19
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
Series C139 HSS-E 2 Flute Slot Drill
Flatted Shank
TiCN Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 5mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760354407 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiCN |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Standard |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C1395.0 |
Number of Flutes | 2 |
Overall Length | 57mm |
Series | C139 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241605 |