£69.99
Ex VAT
£83.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series C167 HSS-E 2 Flute Plain Shank Slot Drill
Metric
Plain Shank to DIN 1835A
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | js14 |
Cutting Direction | Right Hand |
EAN | 7320760059920 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 19mm |
Flute Type | Helical |
Length Type | Standard |
Material | Cobalt High Speed Steel |
MFR Part No. | C1678.0 |
Number of Flutes | 2 |
Overall Length | 180mm |
Series | C167 |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |