SKU:
DOR0615287D
MPN:
5984141
£32.79
Ex VAT
£39.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series C352 HSS-E 3 Flute Slot Drill
Flatted Shank
Alcrona Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760573051 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C3526.0 |
Number of Flutes | 3 |
Overall Length | 57mm |
Series | C352 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241605 |