£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
ECA-B -2 Carbide 2 Flute Endmills
2 flute, 45° helix medium length solid carbide endmills
Used for machining aluminum.
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutter Diameter | 5mm |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Flute Length | 14mm |
Flute Type | Helical |
Helix Angle | 45° |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 5620752 |
Number of Flutes | 2 |
Overall Length | 57mm |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |