£199.61
Ex VAT
£239.53
Inc VAT
Product Details
Product Specification
An economical alternative to solid carbide, offering reduced tooling cost. Replaceable helical carbide cutting edges give improved geometry for efficient cutting, with the ability to mill deep slots or deep profiles with a continuous edge for a step-free surface.
Attribute | Value |
---|---|
Brand | Marwin |
Coolant Delivery | External |
Cutter Diameter | 18mm |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Flute Length | 25mm |
Length Type | Regular |
Material | Carbide |
MFR Part No. | HEL2M 0180 |
Number of Flutes | 2 |
Overall Length | 77mm |
Series | HEL2M |
Shank Diameter | 16mm |
Shank Type | Threaded |
UNSPSC Code | 23241605 |