noscriptKennedy Regular, Slot Drill, 14mm, 3fl, Plain Round Shank, Carbide, Uncoated 1613280K | Cromwell Tools

Kennedy

Regular, Slot Drill, 14mm, 3fl, Plain Round Shank, Carbide, Uncoated

SKU:

KEN1613280K

MPN:

1613280K

£50.29

Ex VAT

£60.35

Inc VAT

IN STOCK (44)

    Product Details

    3 Flute: Regular Series - Metric
    Centre cutting as standard. Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Manufactured to Works Standards.


    Metric Tolerances
    Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
    Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutter Diameter

    14mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140097841

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    25mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    3

    Overall Length

    75mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    14mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241605