SKU:
KEN1610620K
MPN:
1610620K
£11.39
Ex VAT
£13.67
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
2 Flute: Regular Series - Inch
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to Works Standards.
Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 3/16in. |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140097223 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 5/8in. |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 2 |
Plunge Type | Centre Cutting |
Shank Diameter | 3/16in. |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |