SKU:
KEN1611560K
MPN:
1611560K
£12.79
Ex VAT
£15.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Regular Series - 2 Flute - Inch
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.
Inch Tolerances
Diameter: Over 1/16" ~ up to 1/4". Tolerance: +0.000, -0.002.
Diameter: Over 1/4" ~ up to 1". Tolerance: +0.000, -0.003.
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 3/32in. |
Cutting Direction | Right Hand |
EAN | 5036140378421 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 9/32in. |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Material Application | Aluminium Nonferrous Metals Other soft materials |
Material Grade | Micrograin |
Milling Application | Plunging Routing Slotting |
Number of Flutes | 2 |
Plunge Type | Non-centre Cutting |
Shank Diameter | 1/8in. |
Shank Type | Plain Round |
Standards Met | USCTi Standards |
UNSPSC Code | 23241605 |