noscriptSwissTech Regular, Slot Drill, 6mm, 2fl, Plain Round Shank, Carbide, AlTiN 1658504K | Cromwell Tools

SwissTech

Regular, Slot Drill, 6mm, 2fl, Plain Round Shank, Carbide, AlTiN

SKU:

SWT1658504K

MPN:

1658504K

£28.49

Ex VAT

£34.19

Inc VAT

OUT OF STOCK

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to e8.
    Shank diameter to h6.
    SCQ-2PR Carbide Q-Coat.


    Series 85 Regular Series
    Dimensions to DIN 844.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    6mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140207462

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    AlTiN

    Flute Length

    20mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    60mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241605