£25.49
Ex VAT
£30.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series S637
Carbide 1 Flute 25° Standard Length Slot Drill
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760684221 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 12mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S6373.0 |
Number of Flutes | 1 |
Overall Length | 40mm |
Series | S637 |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |