SKU:
DOR1618676E
MPN:
7106973
£27.79
Ex VAT
£33.35
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series S823 Carbide 3FL Slot Drill - Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
EAN | 7320760698624 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 16mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S823 |
Number of Flutes | 3 |
Overall Length | 57mm |
Series | S823 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |