£14.39
Ex VAT
£17.27
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Dormer’s® multi-application MC-X solid carbide cutters are manufactured from micrograin carbide that has high hardness and toughness to provide excellent wear-resistance and long tool life. The flute geometry of the 2, 3 and 4 flute cutters are capable of contouring (semi-finishing and finishing), ramping and slotting operations. All the cutters are centre cutting and have a robust chamfer design on the end teeth to reduce chipping, particularly important on materials with low machinability. As the MC-X cutters are multi-application one tool can be used in many different materials, which helps to further reduce costs and inventory. Flutes designed for good swarf evacuation and a continuous, trouble-free machining operation. High wear-resistance and long tool life. Shank conforms to: DIN 6535 HA. Bright finish. Size range from 2.00 - 20.00mm.
S902 Series MC-X Carbide 2 Flute Slot Drill - Standard Length
General purpose 2 flute carbide slot drills for milling keyways and slots. Cylindrical land and profile relief for P9 tolerance and reduced tool vibration. Helix angle: 30° right hand helix for smooth cutting action.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2.5mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 7320760132760 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 9mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S9022.5 |
Number of Flutes | 2 |
Overall Length | 38mm |
Series | S902 |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |