Dormer

S902 9.00mm Series S902 Carbide 2 Flute Standard Length Slot Drill

SKU:

DOR1618706T

MPN:

5983050

£31.09

Ex VAT

£37.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dormer’s® multi-application MC-X solid carbide cutters are manufactured from micrograin carbide that has high hardness and toughness to provide excellent wear-resistance and long tool life. The flute geometry of the 2, 3 and 4 flute cutters are capable of contouring (semi-finishing and finishing), ramping and slotting operations. All the cutters are centre cutting and have a robust chamfer design on the end teeth to reduce chipping, particularly important on materials with low machinability. As the MC-X cutters are multi-application one tool can be used in many different materials, which helps to further reduce costs and inventory. Flutes designed for good swarf evacuation and a continuous, trouble-free machining operation. High wear-resistance and long tool life. Shank conforms to: DIN 6535 HA. Bright finish. Size range from 2.00 - 20.00mm.


    S902 Series MC-X Carbide 2 Flute Slot Drill - Standard Length
    General purpose 2 flute carbide slot drills for milling keyways and slots. Cylindrical land and profile relief for P9 tolerance and reduced tool vibration. Helix angle: 30° right hand helix for smooth cutting action.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutter Diameter

    9mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    7320760132920

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    21mm

    Flute Type

    Helical

    Length Type

    Standard

    Material

    Carbide

    MFR Part No.

    S9029.0

    Number of Flutes

    2

    Overall Length

    72mm

    Series

    S902

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DORMER

    UNSPSC Code

    23241605