£15.89
Ex VAT
£19.07
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Micrograin carbide, with high hardness and toughness properties, for excellent wear resistance and long tool life.
Flute Geometry
2, 3 and 4 flute cutters to cover contouring (semifinishing and finishing), ramping and slotting operations. Centre cutting.
Customer Benefits
High productivity, as well as excellent value for money, designed and priced to promote a highly competitive milling operation.
Universal one tool for milling in many materials gives the added benefit of reduced inventory.
Stable design for contouring (semi-finishing and finishing), ramping and slotting operations.
Flutes designed for good chip evacuation and a continuous, trouble-free machining operation.
The TiAlN coating results in increased wear resistance and extended tool life compared to uncoated cutters of the same design.
Reinforced end teeth to reduce chipping, particularly important on materials with low machinability.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 7320760039915 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiAlN |
Flute Length | 6mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S9222.0 |
Number of Flutes | 2 |
Overall Length | 38mm |
Series | S922 |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DORMER |
UNSPSC Code | 23241605 |