noscriptSeries 3195 Carbide 2 Flute Slot Drills - Metric | Cromwell Tools

Guhring

Series 3195 Carbide 2 Flute Slot Drills - Metric

11 Variations

Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.