noscriptSeries 3559 Carbide 3 Flute Slot Drill - Metric | Cromwell Tools

Guhring

Series 3559 Carbide 3 Flute Slot Drill - Metric

9 Variations

3559
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.