noscriptSherwood 1/16" HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drill 0615661A | Cromwell Tools

Sherwood

1/16" HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drill

SKU:

SHR0615661A

MPN:

0615661A

£13.09

Ex VAT

£15.71

Inc VAT

IN STOCK (10)

    Product Details

    Short Series - Metric.
    Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    Inch Tolerances:
    Diameter: ~ up to 1/2". Tolerance: +0.0005, -0.0013.
    Diameter: Over 1/2". Tolerance:+0.0005, -0.0015.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    1/16in.

    EAN

    5036140369702

    ECLASS Code

    21010504

    Finish/Coating

    Bright

    Flute Length

    3/32in.

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Shank Diameter

    1/4in.

    Shank Type

    Threaded

    UNSPSC Code

    23241605