SKU:
SWT1614874A
MPN:
1614874A
£67.49
Ex VAT
£80.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 48 - 3 Flute - Short series, centre cutting.
Features and Benefits
• Durable carbide material
• TiALN Coated - dissipates and resists heat
• Reduces surface friction
• Boasts high surface hardness
Standards
• Dimensions to DIN 6535 HA
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 14mm |
EAN | 5036140199941 |
ECLASS Code | 21010504 |
Finish/Coating | TiAlN |
Flute Length | 25mm |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 75mm |
Series | Series 48 |
Shank Diameter | 14mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |