£19.19
Ex VAT
£23.03
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from solid carbide with 3 flutes for excellent cutting power and durability in slot drilling applications.
Features and Benefits
• Solid carbide caonstruction for increased strength
• 3 flutes for improved cutting performance
• Uncoated bright finish
Attribute | Value |
---|---|
Brand | Merlin |
Coolant Delivery | External |
Cutter Diameter | 2mm |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Length Type | Short |
Material | Carbide |
MFR Part No. | 311-10403 |
Number of Flutes | 3 |
UNSPSC Code | 23241605 |