SKU:
GUH0616105C
MPN:
03451 004.000
£5.19
Ex VAT
£6.23
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 3451 HSCo 2 Flute Slot Drills - Uncoated
Weldon Shank
Uncoated
Metric
DIN 327D
Short rigid slot drills to suit all general purpose applications, including alloyed steels, stainless steels and non-ferrous materials.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 4mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 4031093380393 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 7mm |
Flute Type | Helical |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | 03451 004.000 |
Number of Flutes | 2 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Series | 3451 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |