SKU:
GUH0618358H
MPN:
03663 008.000
£14.16
Ex VAT
£16.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 3663
Short rigid slot drills to suit all general purpose applications, including alloyed steels, stainless steels and non-ferrous materials. Fire coated.
Unique Fire Coating
Applied in Guhrings own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 4031093385565 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Fire |
Flute Length | 11mm |
Flute Type | Helical |
Length Type | Short |
Material | Cobalt High Speed Steel |
MFR Part No. | 03663 008.000 |
Number of Flutes | 2 |
Overall Length | 61mm |
Series | 3663 |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241605 |