SKU:
SWT1632864A
MPN:
1632864A
£8.79
Ex VAT
£10.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 28 - Short Series, TiALN Coated
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 4mm |
EAN | 5036140287297 |
ECLASS Code | 21010504 |
Finish/Coating | TiAlN |
Flute Length | 7mm |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Overall Length | 51mm |
Shank Diameter | 6mm |
Shank Type | Threaded |
UNSPSC Code | 23241605 |