SKU:
GUR1617114P
MPN:
05574 006.000
£14.39
Ex VAT
£17.27
Inc VAT
11 Variations Available
Product Details
Product Specification
Guhring 5574 GH 100 U mini-slot drills features a solid carbide construction with 3 flutes for excellent cutting power and long lasting tool lifespan.
Features and Benefits
• Solid carbide construction for greater resistance to wear and tear
• 3 flutes for excellent cutting performance
• Suitable for a range of right handed milling applications
• Weldon shank for improved tool stability
Typical Applications
• Milling
Standards
• Shank: DIN 6535-HA/HB
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093660792 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Flute Length | 10mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | 05574 006.000 |
Number of Flutes | 3 |
Overall Length | 45mm |
Plunge Type | Centre Cutting |
Series | 5574 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241605 |