£27.79
Ex VAT
£33.35
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Series C110 HSCo
2 Flute Flatted Shank
Slot Drill
DIN 327D
Inch
Shank to DIN 1835B
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 3/8in. |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760639856 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C1103/8 |
Number of Flutes | 2 |
Overall Length | 63.0mm |
Plunge Type | Centre Cutting |
Series | C110 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |