SKU:
DOR0611696G
MPN:
5984079
£95.99
Ex VAT
£115.19
Inc VAT
47 Variations Available
Product Details
Product Specification
Product Documents
Series C110 HSCo
2 Flute
Flatted Shank Slot Drill
DIN 327D
Metric
Shank to DIN 1835B
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 28mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 7320760353363 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 26mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C11028.0 |
Number of Flutes | 2 |
Overall Length | 102mm |
Plunge Type | Centre Cutting |
Series | C110 |
Shank Diameter | 25mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |