SKU:
DOR0612005E
MPN:
5983882
£22.09
Ex VAT
£26.51
Inc VAT
32 Variations Available
Product Details
Product Specification
Product Documents
Series C126 HSS-E 2 Flute Slot Drill
Weldon Shank to DIN 1835B
TiCN Coated
DIN 327D
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 7320760354056 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiCN |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C1263.0 |
Number of Flutes | 2 |
Overall Length | 49mm |
Series | C126 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |